Zoro Homepage

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471U34

  • Mfr # 471U34

  • Zoro # G5842249


product price: $22.89
/ea

Key Features

Legend
First Aid
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U34
Zoro #
G5842249
UPC #
00194484165079
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Sign Background Color
Green
Printed Language
English
Header
No Header
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Chemical Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
First Aid
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
Green
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.