Zoro Homepage

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471V12

  • Mfr # 471V12

  • Zoro # G5253847


product price: $20.99
/ea

Key Features

Legend
First Aid
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V12
Zoro #
G5253847
UPC #
00194484016227
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
First Aid
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Legend Pictogram Description
First Aid
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Material Properties
Flexible
Sign Legend Background Color
Green, White
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
Adhesive Type
Acrylic
Legend Pictogram ID
PFSD-31
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
Yes
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.