Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471V14

  • Mfr # 471V14

  • Zoro # G5805779


product price: $28.89
/ea

Key Features

Legend
First Aid
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V14
Zoro #
G5805779
UPC #
00194484165321
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Corrosion Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Graffiti Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Sign Header
No Header
Mirror Print
No
Sign Legend
First Aid
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.