Zoro Homepage

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471V16

  • Mfr # 471V16

  • Zoro # G5182429


product price: $13.99
/ea

Key Features

Legend
First Aid
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V16
Zoro #
G5182429
UPC #
00194484016234
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
First Aid
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
Legend Pictogram ID
PFSD-31
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Legend Pictogram Description
First Aid
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.