Zoro Homepage

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471R89

  • Mfr # 471R89

  • Zoro # G5884973


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R89
Zoro #
G5884973
UPC #
00194484164652
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
First Aid
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.