Zoro Homepage

First Aid, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471U38

  • Mfr # 471U38

  • Zoro # G5059393


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U38
Zoro #
G5059393
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header
No Header
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Format
Other Format
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend
First Aid
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
No Header
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.