First Aid, 14 in W x 3 1/2 in H, Vertical Rectangle, Polyethylene, 471U68
Mfr # 471U68
Zoro # G5225512
product price: $5.69
/eaSold in multiples of 3 for $17.07
Key Features
Legend
First Aid
Sign Material
Polyethylene
Width
14 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471U68
Zoro #
G5225512
UPC #
00194484016050
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.