Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRST AID, 4 in W x 18 in H, L-Shape Projection, PETG, 480W55

  • Mfr # 480W55

  • Zoro # G5880021


product price: $15.15
/ea

Key Features

Legend
FIRST AID
Sign Material
PETG
Height
18 in
Width
4 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W55
Zoro #
G5880021
UPC #
00194484246815
Country of Origin
United States

Dimensions

Height
18 in
Width
4 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
Green, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Legend Pictogram Description
Down Arrow, First Aid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
First Aid
Write on Surface
No
Legend Pictogram ID
PARW-137, PFSD-59
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
2 Flange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
2
Sign Header
No Header
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.