FIRST AID, 7 1/2 in W x 18 in H, V-Shape Projection, PETG, 480Y35

  • Mfr # 480Y35

  • Zoro # G5852651


product price: $32.29
/ea

Key Features

Legend
FIRST AID
Sign Material
PETG
Height
18 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y35
Zoro #
G5852651
UPC #
00194484248536
Country of Origin
United States

Dimensions

Height
18 in
Width
7 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Green, White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1), PSPA Class A, B
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Legend Pictogram ID
PARW-137, PFSD-59
Metal Detectable
No
Sign Legend Background Color
Green, White
IMO Standards
IMO A.752(18)
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Legend Pictogram Description
Down Arrow, First Aid
Mirror Print
No
Sign Header
No Header
Glow In The Dark
Yes
Maximum Service Temperature
150 Degrees F
Minimum Application Temperature
0 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend
First Aid
Minimum Service Temperature
0 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Flange
Write on Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.