Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRST AID, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y32

  • Mfr # 480Y32

  • Zoro # G5860047


product price: $17.69
/ea

Key Features

Legend
FIRST AID
Sign Material
PETG
Height
6 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y32
Zoro #
G5860047
UPC #
00194484248505
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1), PSPA Class A, B
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Anti-Slip Surface
No
Legend Pictogram Description
Down Arrow, First Aid
Mounting Pattern
2 Flange
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Legend Pictogram ID
PARW-147, PFSD-59
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Corrosion Resistant
No
Sign Legend
First Aid
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Maximum Service Temperature
150 Degrees F
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
0 Degrees F
Sign Header
No Header
Chemical Resistant
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
5 yr
IMO Standards
IMO A.752(18)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.