First Aid Emergency Shower & Eye Wash, Vinyl, 17 in x 7 in, Adhesive

  • Mfr # 470Z79

  • Zoro # G5262868


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Legend
First Aid Emergency Shower & Eye Wash
Sign Material
Vinyl
Height
17 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Z79
Zoro #
G5262868
UPC #
00194484012939
Country of Origin
United States

Dimensions

Height
17 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
First Aid Emergency Shower & Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green; White
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
First Aid Emergency Shower & Eye Wash
Adhesive Style
Permanent
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Material Properties
Flexible
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Emergency Shower & Eye Wash, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.