Zoro Homepage

First Aid, Glow Vinyl, 3 1/2 in x 10 in, Adhesive

  • Mfr # 471U08

  • Zoro # G5512427


product price: $6.59
/ea

Key Features

Legend
First Aid
Sign Material
Glow Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U08
Zoro #
G5512427
UPC #
00194484104443
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Header
No Header
Chemical Resistant
No
Sign Legend
First Aid
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Format
Other Format
Graffiti Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.