Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, 10 in W x 3 1/2 in H, Vertical Rectangle, Aluminum, 471T08

  • Mfr # 471T08

  • Zoro # G5058739


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
First Aid Kit
Sign Material
Aluminum
Height
3 1/2 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T08
Zoro #
G5058739
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header
No Header
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid Kit
Sign Format
Other Format
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.