Zoro Homepage

First Aid Kit, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471T20

  • Mfr # 471T20

  • Zoro # G5058842


product price: $7.29
/ea

Key Features

Legend
First Aid Kit
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T20
Zoro #
G5058842
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Legend Pictogram Description
First Aid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend
First Aid Kit
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header
No Header
Legend Pictogram ID
PFSD-33
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.