Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Inside, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471T22

  • Mfr # 471T22

  • Zoro # G5058888


product price: $13.15
/ea

Key Features

Legend
First Aid Kit Inside
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T22
Zoro #
G5058888
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Kit Inside
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
First Aid
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram ID
PFSD-34
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
First Aid Kit Inside
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
No Header
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit Inside, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.