Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Room, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471T29

  • Mfr # 471T29

  • Zoro # G5625982


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
First Aid Room
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T29
Zoro #
G5625982
UPC #
00194484104191
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Room
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Text
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
First Aid Room
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Format
Other Format
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Room, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.