First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471U91

  • Mfr # 471U91

  • Zoro # G5625337


product price: $21.19
/ea

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U91
Zoro #
G5625337
UPC #
00194484104511
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
Emergency
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
First Aid Station.
Material Properties
Rigid
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.