Zoro Homepage

First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471U95

  • Mfr # 471U95

  • Zoro # G5263662


product price: $28.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U95
Zoro #
G5263662
UPC #
00194484016166
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Format
Other Format
Sign Legend
First Aid Station.
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Header
Emergency
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Material Properties
Rigid
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.