Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471T44

  • Mfr # 471T44

  • Zoro # G5777112


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T44
Zoro #
G5777112
UPC #
00194484164829
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PFSD-35
Chemical Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
First Aid Station
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Pictogram Description
First Aid
Sign Header
No Header
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.