First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471T69

  • Mfr # 471T69

  • Zoro # G5264119


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T69
Zoro #
G5264119
UPC #
00194484015633
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend
First Aid Station
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
No Header
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.