Shop CONDOR

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 471T46

  • Mfr # 471T46
  • Zoro # G5595858

product price: 
$
11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471T46
Zoro #
G5595858
UPC #
00194484104221
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Legend Pictogram Description
First Aid
Material Properties
Flexible
State Specific Sign
No
Sign Header
No Header
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Legend
First Aid Station
Glow In The Dark
Yes
Mirror Print
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Legend Pictogram ID
PFSD-35
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.