First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 471U73

  • Mfr # 471U73

  • Zoro # G5846080


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U73
Zoro #
G5846080
UPC #
00194484165239
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Sign Legend
First Aid Station
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Mirror Print
No
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
3 yr
Sign Header
Emergency
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.