Zoro Homepage

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471T51

  • Mfr # 471T51

  • Zoro # G5585233


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Width
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T51
Zoro #
G5585233
UPC #
00194484104269
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PFSD-35
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
First Aid Station
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Header
No Header
Material Properties
Rigid
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
First Aid
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.