Zoro Homepage

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471U75

  • Mfr # 471U75

  • Zoro # G5601887


product price: $16.99
/ea

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U75
Zoro #
G5601887
UPC #
00194484104467
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Legend Pictogram ID
PFSD-31
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram Description
First Aid
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
State Specific Sign
No
Material Properties
Rigid
Sign Legend Background Color
Green, White
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Sign Header
Emergency
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
First Aid Station
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.