Zoro Homepage

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471V43

  • Mfr # 471V43

  • Zoro # G5794700


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V43
Zoro #
G5794700
UPC #
00194484165383
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.