Zoro Homepage

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471V46

  • Mfr # 471V46

  • Zoro # G5093888


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V46
Zoro #
G5093888
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mirror Print
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Material Properties
Flexible
Legend Pictogram ID
PFSD-36
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Emergency
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
First Aid Station.
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Legend Pictogram Description
First Aid
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.