First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471T70

  • Mfr # 471T70

  • Zoro # G5875401


product price: $23.99
/ea

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T70
Zoro #
G5875401
UPC #
00194484164867
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend
First Aid Station
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header
No Header
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.