Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471V41

  • Mfr # 471V41

  • Zoro # G5290463


product price: $22.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V41
Zoro #
G5290463
UPC #
00194484016326
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Sign Legend Background Color
Green, White
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
First Aid Station.
Sign Header
Emergency
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.