First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471U74

  • Mfr # 471U74

  • Zoro # G5185798


product price: $20.39
/ea

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U74
Zoro #
G5185798
UPC #
00194484016074
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
Sign Legend
First Aid Station
Sign Format
Other Format
State Specific Sign
No
Chemical Resistant
No
Material Properties
Flexible
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
Emergency
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.