Zoro Homepage

First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471T52

  • Mfr # 471T52

  • Zoro # G5606382


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T52
Zoro #
G5606382
UPC #
00194484104276
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
First Aid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
First Aid Station
Material Properties
Rigid
Legend Pictogram ID
PFSD-35
ANSI Standards
ANSI Z535
Glow In The Dark
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.