Zoro Homepage

First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471T80

  • Mfr # 471T80

  • Zoro # G5157262


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T80
Zoro #
G5157262
UPC #
00194484015671
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Format
Other Format
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header
No Header
State Specific Sign
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend
First Aid Station
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.