Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471T42

  • Mfr # 471T42

  • Zoro # G5799363


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T42
Zoro #
G5799363
UPC #
00194484164812
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend
First Aid Station
Sign Format
Other Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.