First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471T55

  • Mfr # 471T55

  • Zoro # G5800072


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T55
Zoro #
G5800072
UPC #
00194484164850
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PFSD-35
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend Background Color
White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Legend Pictogram Description
First Aid
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid Station
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.