Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471U82

  • Mfr # 471U82

  • Zoro # G5817021


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U82
Zoro #
G5817021
UPC #
00194484165253
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
First Aid Station
Sign Header
Emergency
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Format
Other Format
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.