Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471T59

  • Mfr # 471T59

  • Zoro # G5576249


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T59
Zoro #
G5576249
UPC #
00194484104306
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Glow In The Dark
Yes
State Specific Sign
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Sign Header
No Header
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend
First Aid Station
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.