Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471U92

  • Mfr # 471U92

  • Zoro # G5161060


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U92
Zoro #
G5161060
UPC #
00194484016142
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Includes Mounting Hardware
No
Sign Legend
First Aid Station.
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Header
Emergency
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.