Zoro Homepage

First Aid Station, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471T61

  • Mfr # 471T61

  • Zoro # G5587692


product price: $15.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T61
Zoro #
G5587692
UPC #
00194484104313
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
First Aid Station
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Material Properties
Rigid
Graffiti Resistant
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Glow In The Dark
Yes
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.