Zoro Homepage

First Aid Station, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471U94

  • Mfr # 471U94

  • Zoro # G5059457


product price: $15.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U94
Zoro #
G5059457
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Glow In The Dark
Yes
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Sign Legend
First Aid Station.
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Sign Header
Emergency
Mirror Print
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Average Outdoor Durability
3 yr
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.