First Aid Station, 7 in W x 5 in H, Horizontal Rectangle, Polyethylene, 471U77
Mfr # 471U77
Zoro # G5198212
product price: $5.29
/eaSold in multiples of 3 for $15.87
Key Features
Legend
First Aid Station
Sign Material
Polyethylene
Height
5 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471U77
Zoro #
G5198212
UPC #
00194484016081
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.