Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 471U80

  • Mfr # 471U80

  • Zoro # G5267698


product price: $2.69
/ea

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U80
Zoro #
G5267698
UPC #
00194484016098
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header
Emergency
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Legend Pictogram Description
First Aid
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PFSD-31
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
First Aid Station
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.