Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station Keep Area Clear, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471V49

  • Mfr # 471V49

  • Zoro # G5797893


product price: $20.49
/ea

Key Features

Legend
First Aid Station Keep Area Clear
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V49
Zoro #
G5797893
UPC #
00194484165406
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Header
Emergency
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend
First Aid Station Keep Area Clear
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.