Zoro Homepage

First Aid Station Keep Area Clear, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471V53

  • Mfr # 471V53

  • Zoro # G5569669


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
First Aid Station Keep Area Clear
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V53
Zoro #
G5569669
UPC #
00194484104672
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Standards
ANSI Z535
Sign Header
Emergency
Sign Legend
First Aid Station Keep Area Clear
ANSI 969 Compliant
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.