Shop CONDOR

First Aid Station/Estacion De Primeros Auxilios, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471T90

  • Mfr # 471T90
  • Zoro # G5633859

product price: 
$
7.19
/ea

Key Features

Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471T90
Zoro #
G5633859
UPC #
00194484104405
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
First Aid Station/Estacion De Primeros Auxilios
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend First Aid Station/Estacion De Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.