First Aid Station/Estacion De Primeros Auxilios, Polyethylene, 7 in x 14 in, Mounting Holes

  • Mfr # 471T84

  • Zoro # G5777471


product price:  $9.49
/ea

Key Features

Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Polyethylene
Height
7 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471T84
Zoro #
G5777471
UPC #
00194484164935
Country of Origin
United States

Dimensions

Height
7 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Legend
First Aid Station/Estacion De Primeros Auxilios
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Other Format
Sign Legend Background Color
White
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend First Aid Station/Estacion De Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.