(FIRST AID SYMBOL), 6 in W x 6 in H, Square, Vinyl, 486G01

  • Mfr # 486G01

  • Zoro # G6307091


product price: $9.49
/ea

Key Features

Legend
(FIRST AID SYMBOL)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G01
Zoro #
G6307091
UPC #
00194484288037
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(FIRST AID SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language
English
Sign Background Color
Green
ANSI Compliant
No
Header
No Header
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Other Format
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green
Graffiti Resistant
Yes
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
190 Degrees F
Metal Detectable
No
Legend Pictogram Description
Medical Cross
Sign Legend
Green
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Legend Pictogram ID
PFSD-38
Mirror Print
No
Sign Legend Style
Symbol
Adhesive Type
Acrylic
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Protective Coating
Clear Film Laminate
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Adhesive Style
Permanent
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.