First Aid/Primeros Auxilios, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471R90

  • Mfr # 471R90

  • Zoro # G5560383


product price: $17.79
/ea

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R90
Zoro #
G5560383
UPC #
00194484104139
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PEQM-70
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Glow In The Dark
No
Legend Pictogram Description
Injured Hand
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend
First Aid/Primeros Auxilios
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.