15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flame Resist Tear Away Vest, 2XL, Orange

CONDOR| Zoro #: G0007612| Mfr #: 4CWA7

$35.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0007612 Mfr #: 4CWA7
Standards: ANSI-ISEA107-2015, ASTMD-6413Back Stripe Pattern: U-Block
ATPV Rating: Not RatedGender: Unisex
Item: Flame Resistant Tear Away High Visibility VestColor: Orange/Red
Features: 5pt Tear AwayTraffic Vest Item: Flame Resistant Breakaway Traffic Vest
Vest Closure Type: Hook-and-LoopStripe Color: Silver
Country of Origin (subject to change): China

Product Description

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Orange/Red, Fits Chest Size 60 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 5pt Tear Away, Standards ANSI-ISEA107-2015, ASTMD-6413

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.