Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29PJ07
Zoro #
G7776237
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
34" to 36"
Fits Chest Size
38" to 40"
Sleeve Length
33-1/2"
Details
Item
Flame-Resistant Coverall
ATPV Rating
8.2 cal/cm2
Inseam
30"
Material
100% Cotton
Color
Navy
Closure Type
Zipper
Standards
NFPA 70E, NFPA 2112
Fabric Weight
7 oz
Number of Pockets
6
Cuff Style
Open Wrists and Ankles
Description
ATPV Rating 8.2 cal/cm2, Closure Type Zipper, Color Navy, Fabric Weight 7 oz, Inseam 30 In., Flame-Resistant Coverall, Size M, Sleeve Length 33-1/2 In., Standards NFPA 70E, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.