This item is Discontinued.

Condor Flame-Retardant Treated Cotton Jacket, Orange, S 5WYP0

Flame-Retardant Treated Cotton Jacket, Orange, S (Discontinued)

  • Mfr # 5WYP0
  • Zoro # G0075406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WYP0
Zoro #
G0075406
UPC #
190735105917
Country of Origin
China

Dimensions

Size
S
Length
30"

Details

Item
Flame-Retardant Treated Cotton Jacket
Color
Orange
Fabric Weight
9 oz.
ATPV Rating
7.7 cal./cm2
Closure Type
Snap
Flame-Retardant Material
Flame-Retardant Treated Cotton
Tested In Accordance With
ASTM D6413/D6413M-2013a
Number of Inside Pockets
1
Material
Flame-Retardant Treated Cotton

Description

Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size S, Fits Chest Size 34 in to 36 in, Length 30 in, Fabric Weight 9 oz, Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, ASTM D6413/D6413M-2013a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.