This item is Discontinued.

Condor Flame-Retardant Treated Cotton Apron, Orange, 40 In 5WYT1

Flame-Retardant Treated Cotton Apron, Orange, 40 In (Discontinued)

  • Mfr # 5WYT1
  • Zoro # G0154253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WYT1
Zoro #
G0154253
UPC #
190735106129
Country of Origin
China

Dimensions

Width
24"
Length
40"

Details

Item
Flame-Retardant Treated Cotton Apron
Color
Orange
Fabric Weight
9 oz.
Flame-Retardant Material
Flame-Retardant Treated Cotton
Closure Type
Straps w/Metal Buckle
Tested in Accordance With
ASTM D6413/D6413M-2013a
Tested In Accordance With
ASTM D6413/D6413M-2013a

Description

Flame-Retardant Treated Cotton Apron, Flame-Retardant Treated Cotton, Orange, Length 40 in, Width 24 in, Fabric Weight 9 oz, Closure Type Straps w/Metal Buckle, ASTM D6413/D6413M-2013a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.